0 items

Minka New Era 4-Blade Ceiling Fan

MF513

Color Finish

Starting at $229.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

SPECIFICATIONS

AMP
0.61
Blade Finish
White
Blade Pitch
14°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6230
Collection
New Era
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
13 in
Material
Plywood
Number Of Blades
4
UL Listed
Yes
Watts
73.08

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday