0 items

Minka-Aire Aluma 4-Blade Ceiling Fan with Light

MF521

Color Finish

Starting at $289.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

Blade Finish
Silver
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5471
Collection
Aluma
Color Finish
Brushed Aluminum
Color Finish Category
Greys
Energy Star Compliant
No
Glass Type
Etched Opal
Height
13-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Material
Glass, Plywood
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Watts
66.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday