0 items

Minka-Aire Artemis™ XL5 41.48W 5-Blade Ceiling Fan with 62 in. Blade Span and Light Kit

MF905

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.63
Blade Finish
White
Blade Pitch
Variable
Blade Span
62 in
CEC Compliant
For Sale in CA
CFM
8289
Collection
Artemis™ XL5
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Etched Opal
Height
16-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Style
Mini
Material
Plastic
Material Type
PC
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday