0 items

Minka Concept™ II 43.7W 3-Blade Ceiling Fan with Halogen Light

MF518

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.35
Blade Finish
White
Blade Pitch
14°
Blade Span
44 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
4071
Collection
Concept™ II
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White Opal
Height
11-1/2 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
43.70

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday