0 items

Minka-Aire Ninety-Nine 45.2W 9-Blade Ceiling Fan with 99 in. Blade Span and LED Light

MF899L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.15, 0.27, 0.54
Blade Finish
Tobbaco
Blade Pitch
Variable
Blade Span
99 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
13350
Collection
Ninety-Nine
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Etched Opal Glass
Height
12-1/2 in
Lighting Direction
Down Lighting
Material
Plastic
Material Type
Polycarbonate
Number Of Blades
9
Number Of Lights
1
UL Listed
No
Watts
45.2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday