0 items

Minka-Aire Concept™ I 44 46W 3-Blade Ceiling Fan with Halogen Light

MF516

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.38
Blade Finish
White
Blade Pitch
14°
Blade Span
44 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
3987
Collection
Concept™ I 44
Color Finish
White
Color Finish Category
Whites
Height
15 in
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday