0 items

Minka-Aire Kafe 5-Blade Ceiling Fan

MF695

Color Finish

Starting at $239.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

SPECIFICATIONS

AMP
0.6
Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6002
Collection
Kafe
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
15 in
Material
Plywood
Number Of Blades
5
UL Listed
No
Watts
76.62

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday