0 items

Minka-Aire Supra® 5-Blade Ceiling Fan with Halogen Light

MF563SP

Color Finish

Starting at $179.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

SPECIFICATIONS

AMP
0.63
Blade Finish
White
Blade Pitch
14°
Blade Span
44 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5608
Collection
Supra®
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
16-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Material
Plywood
Number Of Blades
5
Number Of Lights
1
UL Listed
Yes
Watts
77

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday