50W 1-Light Candelabra E-12 Base Universal Light Kit in Brushed Steel
50W 1-Light Candelabra E-12 Base Universal Light Kit in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched Opal glass shade
- Width: 11-1/4 in
- Universal Light Kit for MinkaAire Ceiling Fans
- Includes: (1) 4w mini-candelabra base (E11) LED bulb
- Dimmable
- Height: 5 in
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 50 W
- Width:
- 11-1/4 in