50W 1-Light Candelabra E-12 Base Universal Light Kit in White
50W 1-Light Candelabra E-12 Base Universal Light Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 50 W
- Width:
- 11-1/4 in