0 items

Minka-Aire 50W 1-Light Candelabra E-12 Base Universal Light Kit

MK9375L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Opal Etched
Height
5 in
Light Bulb Base Type
Candelabra E-12
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
50
Width
11-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday