0 items

Minka-Aire Concept™ II 51.30W 3-Blade Ceiling Fan with 52 in. Blade Span

MF474L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.32, 0.39, 0.43
Blade Finish
White
Blade Pitch
14°
Blade Span
52 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
6053
Collection
Concept™ II
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
White Opal
Lighting Direction
Down Lighting
Lumens
1218
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Watts
51.30

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday