0 items

Minka-Aire Concept™ II 52 in. 3-Blade Ceiling Fan

MF474

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.43
Blade Finish
Taupe
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
6053
Collection
Concept™ II
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Pietra
Height
12 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Down Lighting
Material
Glass, Plastic
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
51.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday