0 items

Minka-Aire Simple 52 in. 33.10W 3-Blade Ceiling Fan

MF787

Color Finish

Starting at $269.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.43
Blade Finish
Flat White
Blade Pitch
14°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
7051
Collection
Simple
Color Finish
Flat White
Color Finish Category
Whites
Energy Star Compliant
No
Height
12-1/2 in
Material
Plastic
Material Type
ABS
Number Of Blades
3
UL Listed
No
Watts
33.1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday