0 items

Minka-Aire Aluma 52 in. 4-Blade Ceiling Fan

MF523

Color Finish

Starting at $359.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.47
Blade Finish
Silver
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
4835
Collection
Aluma
Color Finish
Brushed Aluminum
Color Finish Category
Greys
Energy Star Compliant
No
Glass Type
Etched Opal
Height
14 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Material
Plastic
Material Type
ABS
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Watts
51.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday