0 items

Minka-Aire Traditional Mojo 52 in. 5-Blade Ceiling Fan

MF622

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Included light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.56
Blade Finish
Bone White
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
5699
Collection
Traditional Mojo
Color Finish
Bone White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Bone
Height
15 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Material
Plywood
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
66.1

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday