0 items

Minka-Aire Sabot 52 in. 5-Blade Ceiling Fan

MF745

Color Finish

Starting at $319.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.42
Blade Finish
Medium Maple/Dark Walnut
Blade Pitch
12°
Blade Span
52 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
5779
Collection
Sabot
Color Finish
Distressed Koa
Color Finish Category
Browns
Energy Star Compliant
No
Glass Type
White
Height
12 in
Lighting Direction
Down Lighting
Material
Plywood
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Watts
33

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday