52 in. 61.63W 5-Blade 2-Light Ceiling Fan in Brushed Steel

Part #MF548LBS  |  Item #7878420  |  Manufacturer Part #F548L-BS

$ 125.91 EACH

Color/Finish:
Brushed Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 0.208

Blade Finish: Brushed Steel

Blade Pitch: 11.5°

Blade Span: 52 in

Bulb Type: LED

CFM: 1522

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Color Rendering Index CRI : 91

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Etched Swirl

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-27

Lighting Direction: Down Lighting

Lumens: 1676.3

Material: MDF

Number Of Blades: 5

Number Of Hours: 25000

Number Of Lights: 2

RPM: 149

UL Listed: Yes

Watts: 61.63