52 in. 72.24W 1-Light LED Ceiling Fan in Coal

Part #MF656LCL  |  Item #7924238  |  Manufacturer Part #F656L-CL

$ 149.95 EACH

Color/Finish:
Coal

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

AMP: 0.61

Blade Finish: Coal

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 5142

Color Finish: Coal

Color Finish Category: Blacks

Color Temperature: 3000

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Frosted White

Height: 12-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lumens: 2223

Material: [Plywood, Paper]

Number Of Blades: 5

Number Of Hours: 30000

Number Of Lights: 1

RPM: 198

Type: MF656LCL

UL Listed: No

Watts: 72.24