52 in. 84.24W 3-Blade Ceiling Fan in Coal

Part #MF727CL  |  Item #7884611  |  Manufacturer Part #F727-CL

$ 199.95 EACH

Color/Finish:
Coal

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

AMP: [0.24, 0.71]

Blade Finish: Coal

Blade Pitch: 14°

Blade Span: 52 in

CFM: 5168

Color Finish: Coal

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Material: Plastic

Material Type: ABS

Number Of Blades: 3

RPM: 183

UL Listed: No

Watts: 84.24