54 in. 44.68W 3-Blade Ceiling Fan in Coal

You last purchased this on
 
Minka Aire

54 in. 44.68W 3-Blade Ceiling Fan in Coal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

54 in. 44.68W 3-Blade Ceiling Fan in Coal

  • Fast #
  • Part #MF753CL
  • Item #7884467
  • Manufacturer Part #F753-CL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Coal Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
0.22, 0.37
Blade Pitch:
14°
Blade Span:
54 in
CFM:
5357 ft3/min
Ceiling Fan Blade Finish:
Coal
Color Finish Name:
Coal
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Material:
Plastic
Material Type:
Polycarbonate
Number of Blades:
3
RPM:
157
UL Listed:
Suitable for Wet Locations
Watts:
44.68 W