0 items

Minka-Aire Java 54 in. 47W 3-Blade Ceiling Fan with LED Light

MF753L

Color Finish

Starting at $280.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.28, 0.37, 0.42
Blade Finish
Silver
Blade Pitch
14°
Blade Span
54 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
5682
Collection
Java
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched Opal
Height
14-3/4 in
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Plastic
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
47

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday