0 items

Minka-Aire Vintage Gyro™ 6-Blade Ceiling Fan with Halogen Light

MF802

Color Finish

Starting at $679.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.84
Blade Finish
Kocoa
Blade Pitch
20°
Blade Span
42 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5050
Collection
Vintage Gyro™
Color Finish
Kocoa
Color Finish Category
Browns
Energy Star Compliant
No
Glass Type
Tinted Opal
Height
14-1/4 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Material
Fibreboard
Material Type
Medium-Density
Number Of Blades
6
Number Of Lights
1
UL Listed
Yes
Watts
102

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday