0 items

Minka-Aire Contractor Uni-Pack 62W 5-Blade Ceiling Fan with Etched Glass and Light Kit

MF647

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Included light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.54
Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4901
Collection
Contractor Uni-Pack
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Etched
Height
18-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Material
Fibreboard
Material Type
Medium-Density
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Watts
62

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday