0 items

Minka-Aire Groton 64.8W 5-Blade Ceiling Fan with 56 in. Blade Span and Halogen Light

MF681

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.23, 0.38, 0.54
Blade Finish
Silver
Blade Pitch
12°
Blade Span
56 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
6392
Collection
Groton
Color Finish
Brushed Nickel Wet
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Clear Fresnel
Height
20 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Down Lighting
Material
Plastic
Material Type
ABS
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Watts
64.8

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday