0 items

Minka-Aire Contractor Uni-Pack 65.4W 5-Blade Ceiling Fan with Etched Swirl Glass

MF648

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Included light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.55
Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
5408
Collection
Contractor Uni-Pack
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Glass Type
Etched Swirl
Green
Energy Star, Yes
Height
17-3/4 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Material
Fibreboard
Material Type
Medium-Density
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Watts
65.4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday