0 items

Minka Slipstream 65 in. 8-Blade Ceiling Fan

MF888

Color Finish

Starting at $559.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes cap for non-light use
  • Includes remote control
  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.36
Blade Finish
Silver
Blade Pitch
14°
Blade Span
65 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
8778
Collection
Slipstream
Color Finish
Brushed Nickel Wet
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Glass Type
Etched Opal
Height
14-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Material
Plastic
Material Type
ABS
Number Of Blades
8
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
27.6

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday