0 items

Minka-Aire Wave 66.4W 3-Blade Ceiling Fan with 52 in. Blade Span

MF843

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.55
Blade Finish
White
Blade Pitch
Variable
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6585
Collection
Wave
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
14-1/4 in
Material
Plastic
Material Type
ABS
Number Of Blades
3
UL Listed
No
Watts
66

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday