0 items

Minka-Aire Gyrette™ 8-Blade Ceiling Fan

MF302

Color Finish

Starting at $499.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.5
Blade Finish
Brushed Nickel
Blade Pitch
14°
Blade Span
36 in
CEC Compliant
For Sale in CA
CFM
1480
Collection
Gyrette™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
14 in
Material
Steel
Number Of Blades
8
UL Listed
Yes
Watts
58

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday