0 items

Minka-Aire Artemis™ 95W 3-Blade Ceiling Fan with 58 in. Blade Span

MF803L

Color Finish

Starting at $549.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.43, 0.62, 0.78
Blade Pitch
Variable
Blade Span
58 in
Bulb Type
LED
CFM
6452
Collection
Artemis™
Color Finish
Distressed Koa
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Tinted Opal
Height
13 in
Lighting Direction
Down Lighting
Material
Plastic
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
95

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday