0 items

Minka-Aire Artemis™ 95W 3-Blade LED Ceiling Fan with 58 in. Blade Span

MF803L

Color Finish

Starting at $549.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.78
Blade Pitch
Variable
Blade Span
58 in
Bulb Type
LED
CFM
6452
Collection
Artemis™
Color Finish
Maple
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
13 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Lumens
1566
Material
Glass, Plastic
Material Type
PC
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
95

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday