4-Blade Ceiling Fan with Silver Blade in Brushed Aluminum
This product has been replaced by
Manufacturer Part #F523L-ABD
Aluma 4-Blade Ceiling Fan with Silver Blade in Brushed Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4835 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Aluma
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 14 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 51.5 W