52 in. 4-Blade Ceiling Fan in White
This product has been replaced by
Manufacturer Part #F523L-WHF
Aluma 52 in. 4-Blade Ceiling Fan in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-Blades 52" Sweep
- 12 Degree Blade Pitch
- Aluma Wet Flat White Ceiling Fan
- Hand Held Remote Control System (Incl.)
- Indoor/Outdoor Use
- Maximum CFM 4318
- Uses 1-100W Mini-Can Halogen Bulb (Incl.)
- 6" Downrod
- Limited lifetime warranty
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4835 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Aluma
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 14 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Plastic, Glass
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 51.5 W