95W 3-Blade Ceiling Fan with 58 in. Blade Span in High Gloss White
Artemis™ 95W 3-Blade Ceiling Fan with 58 in. Blade Span in High Gloss White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-Vanes 58" Sweep
- Variable Blade Pitch
- Artemis White Ceiling Fan with LED Light
- Full Function Wall Control System (Incl.)
- 800 Delivered Lumens Output
- Maximum CFM 5284
- An integrated 17W LED
- 6" Downrod
- Limited lifetime warranty
Specifications
- AMP:
- 0.43, 0.62, 0.78
- Blade Pitch:
- Variable
- Blade Span:
- 58 in
- CFM:
- 6452 ft3/min
- Collection:
- Artemis™
- Color Finish Category:
- Whites
- Color Finish Name:
- High Gloss White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1566
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 95 W