Minka Aire

Cage Free Gyro™ 45W 6-Blade Ceiling Fan with 42 in. Blade Span and LED Light in Oil Rubbed Bronze

Part #MF304LORBMM  |  Item #7192707  |  Manufacturer Part #F304L-ORB/MM

$ 539.95 EACH

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cage Free Gyro Oil Rubbed Bronze Ceiling Fan with LED Light
  • Twin Turbo Fans Total Sweep 37"
  • 23 Degree Blade Pitch
  • 4.5" Downrod
  • An integrated 16W LED
  • 1352 Delivered Lumens Output
  • Maximum CFM 2686
  • Full Function Wall Control System (Incl.)
  • Limited lifetime warranty

Documents

Specifications

Blade Finish: Medium Maple

Blade Pitch: 23°

Blade Span: 42 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 3000

Collection: Cage Free Gyro™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 19-3/4 in

Lighting Direction: Down Lighting

Material: Glass

Number Of Blades: 6

Number Of Lights: 1

UL Listed: No

Watts: 45