0 items

Minka-Aire Ceiling Fan Downrod in Sterling Walnut and Golden Walnut

MDR5STWGOW

Length

Starting at $18.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Golden Walnut, Sterling Walnut™
Color Finish Category
Browns
Diameter
3/4 in
Length
18 in
Type
Downrod

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday