Ceiling Fan Glass Shade with Etched Marble
Ceiling Fan Glass Shade with Etched Marble
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Width is 5.75" and Height is 4.5"
- Etched Marble 2-1/4" Glass Fitter Shade
- MinkaAire G2560 Glass Fitter Shade
Specifications
- Glass Type:
- Etched Marble
- Height:
- 4-1/2 in
- Material:
- Glass
- Width:
- 4-3/4 in