5-Blade Ceiling Fan in Belcaro Walnut

You last purchased this on
 
Minka Aire

Classica 5-Blade Ceiling Fan in Belcaro Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Classica 5-Blade Ceiling Fan in Belcaro Walnut

  • Fast #
  • Part #MF659BCW
  • Item #4113288
  • Manufacturer Part #F659-BCW
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Belcaro Walnut Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

AMP:
0.6
Blade Pitch:
14°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
6313 ft3/min
Ceiling Fan Blade Finish:
Dark Walnut
Collection:
Classica
Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut™
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
14 in
Lighting Style:
Traditional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
UL Listed:
No
Watts:
72 W