5-Blade Ceiling Fan in Patina Iron
Classica 5-Blade Ceiling Fan in Patina Iron
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Universal light kit adaptable
Specifications
- AMP:
- 0.6
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6313 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Classica
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Patina Iron
- Control Type:
- Pull Chain
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Traditional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- RPM:
- 188
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 72 W
- Width:
- 54 in