54 in. 5-Blade Ceiling Fan in Driftwood

You last purchased this on
 
Minka Aire

Classica 54 in. 5-Blade Ceiling Fan in Driftwood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Classica 54 in. 5-Blade Ceiling Fan in Driftwood

  • Fast #
  • Part #MF659DRF
  • Item #4809411
  • Manufacturer Part #F659-DRF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Driftwood Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5-Blades 54" Sweep
  • 14 Degree Blade Pitch
  • Classica Driftwood Ceiling Fan
  • Limited lifetime warranty
  • 3-Speed Pull Chain
  • Universal Light Kit Available (Sold Separately)
  • Maximum CFM 5118
  • 6" Downrod
  • Requires Certification

Specifications

AMP:
0.6
Blade Pitch:
13°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
6313 ft3/min
Ceiling Fan Blade Finish:
Driftwood
Collection:
Classica
Color Finish Category:
Browns
Color Finish Name:
Driftwood
Diameter:
54 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
16-3/4 in
Indoor Outdoor:
Indoor
Material:
Metal
Number of Blades:
5
UL Listed:
No
Watts:
72 W