42.98W 3-Blade LED Ceiling Fan with 44 in. Blade Span in Brushed Nickel
Concept™ I 44 42.98W 3-Blade LED Ceiling Fan with 44 in. Blade Span in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-Blades 52"
- 14 Degree Blade Pitch
- Concept I Brushed Nickel Ceiling Fan with LED Light
- Full Function Hand Held Remote Control System (Incl.)
- 540 Delivered Lumens Output
- Maximum CFM 5236
- An integrated 14W LED
- 6" Downrod
- Limited lifetime warranty
Specifications
- AMP:
- 0.387
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3558 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Concept™ I 44
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 44 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Opal
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 537
- Material:
- Metal, Plastic, Aluminum
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 15 W