Minka Aire
Concept™ I 61.55W 3-Blade LED Ceiling Fan with 52 in. Blade Span in Oil Rubbed Bronze
Part #MF517LORB | Item #7340806 | Manufacturer Part #F517L-ORB
Product Details
- Concept I Oil Rubbed Bronze Ceiling Fan with LED Light
- 3-Blades 44"
- 14 Degree Blade Pitch
- 6" Downrod
- An integrated 14W LED
- 540 Delivered Lumens Output
- Maximum CFM 3558
- Full Function Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Documents
Specifications
AMP: 0.517
Blade Finish: Taupe
Blade Pitch: 14°
Blade Span: 52 in
Bulb Type: LED
CEC Compliant: For Sale in CA
CFM: 5236
Collection: Concept™ I
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
ETL Listed: No
Energy Star Compliant: No
Glass Type: White Opal
Height: 17-1/2 in
Lighting Direction: Down Lighting
Lumens: 1363
Material: [Plastic, Glass]
Material Type: ABS
Number Of Blades: 3
Number Of Lights: 1
UL Listed: Yes
Watts: 61.55