53.7W 3-Blade LED Ceiling Fan with 52 in. Blade Span in Brushed Nickel Wet
Concept™ II 53.7W 3-Blade LED Ceiling Fan with 52 in. Blade Span in Brushed Nickel Wet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-Blade 52" Sweep
- 14 Degree Blade Pitch
- Concept II Wet Brushed Nickel Wet Ceiling Fan with LED Light
- Full Function Wall Control System (Incl.)
- 540 Delivered Lumens Output
- Maximum CFM 5389
- An integrated 14W LED
- Flush mount
- Limited lifetime warranty
Specifications
- AMP:
- 0.449
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5363 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Concept™ II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Opal
- Height:
- 12 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1363
- Material:
- Plastic, Glass
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 53.7 W