Cone 54 in. 46.7W 8385 cfm 5-Blade Ceiling Fan with LED Light in Oil Rubbed Bronze

Part #MF541LORB  |  Item #7577265  |  Manufacturer Part #F541L-ORB

$ 479.95 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The LED Cone by Minka-Aire lends an iconic presence to both indoor and outdoor settings for those who are looking for a blast from the past
  • This standard amongst design offers a three, four and five blade option to suit everyone's preference as well as a clear and hooded light shade to create different LED lighting illumination
  • 14 Degrees Blade Pitch
  • 5-Blades 54" Sweep
  • DC 123 x 30mm Motor
  • 6" Downrod
  • Special Hand Held Remote Control System (Included)

Documents

Specifications

AMP: 0.58

Blade Finish: Medium Maple

Blade Pitch: 14°

Blade Span: 54 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 8385

Collection: Cone

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 6

Glass Type: White

Height: 13-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Lumens: 1081

Material: Plastic

Material Type: ABS

Number Of Blades: 5

Number Of Hours: 30000

Number Of Lights: 1

RPM: 169

UL Listed: No

Watts: 46.7

Weight: 13.47