52 in. 5-Blade Ceiling Fan in Brushed Nickel
Contractor® 52 in. 5-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
- 5-Blades 52" Sweep
- 12 Degree Blade Pitch
- Contractor Brushed Nickel Ceiling Fan with LED Light
- Hand Held Remote Control System (Incl.)
- 1100 Delivered Lumens Output
- Maximum CFM 5450
- An integrated 16W LED
- 6" Downrod
- Limited lifetime warranty
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5966 ft3/min
- Ceiling Fan Blade Finish:
- Medium Maple/Dark Walnut
- Collection:
- Contractor®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Dark Walnut
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Green Product:
- Yes, Energy Star
- Height:
- 13-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Wood, Glass
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 66.5 W