52 in. 5 Blade Indoor Ceiling Fan in Brushed Steel
Contractor 52 in. 5 Blade Indoor Ceiling Fan in Brushed Steel
Frequently Purchased Together
Product Details
- Integrated two 9-Watt dimmable LED bulbs for optimum illumination
- Delivered lumen: 1302.4 initial lumen: 1593.8 color temperature: 3000 CRI: 91.8
- Featuring brushed steel finish with frosted etched lens complements a variety of decor finishes
- 5 silver blades with 12° pitch ensure optimal airflow
Specifications
- AMP:
- 0.21, 0.52
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1522 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Contractor
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Color Rendering Index:
- 91
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Gauge (metal):
- 18 ga
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lights Included:
- Yes
- Lumens:
- 1264
- Material:
- MDF
- Max CFM:
- 4276 cfm
- Maximum Temperature:
- 2
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- RPM:
- 157
- Rod Size (in):
- 4 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 120V
- Watts:
- 61 W