Minka-Aire

Cristafano™ 95W 5-Blade Ceiling Fan with 68 in. Blade Span in Belcaro Walnut

Part #MF900BCW  |  Manufacturer Part #F900-BCW

Color/Finish:
Belcaro Walnut™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated light kit
  • Limited lifetime warranty

Documents

Specifications

AMP: 0.83

Blade Finish: Dark Walnut

Blade Pitch: 14°

Blade Span: 68 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 6022

Collection: Cristafano™

Color Finish: Belcaro Walnut™

Color Finish Category: Browns

Energy Star Compliant: No

Glass Type: Clear

Height: 14 in

Length: 68 in

Light Bulb Base Type: Mini Candelabra E-11

Light Bulb Shape Code: T4

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Plywood

Number Of Blades: 5

Number Of Lights: 2

UL Listed: Yes

Watts: 93.78

Width: 68 in