5 Blades 68 in. Indoor Ceiling Fan in Belcaro Walnut™
Cristafano™ 5 Blades 68 in. Indoor Ceiling Fan in Belcaro Walnut™
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.83
- Blade Pitch:
- 14°
- Blade Span:
- 68 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6022 ft3/min
- Collection:
- Cristafano™
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut™
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cut
- Height:
- 17-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 68 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Wood, Steel
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 93 W
- Width:
- 68 in