Minka-Aire Downrod Coupler in Brushed Aluminum

MDR500ABDD

Color/Finish

(Pricing is for Brushed Aluminum)

$12.60

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
DR5 Series Downrods
Color Finish
Brushed Aluminum
Color Finish Category
Silver Tones
Diameter
3/4 in
Type
Down Rod Coupler
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday