Downrod Coupler in Brushed Nickel
Aire Downrod Coupler in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- DR5 Series
- Collection:
- Aire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3/4 in
- Dimmable:
- No
- Height:
- 1-22/25 in
- Material:
- Zinc
- Product Type:
- Coupler
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 1-13/100 in